Shop HOMEROOTS
See all product information
Create Account
Set of Two 29" Espresso and Black Faux Leather and Steel Counter Height Bar Chairs, 2PK
- Mfr # 555695
- Zoro # G322810940
product price:Â
$
444.99
/pk of 2, $222.50/ea
Free Shipping & Returns
Key Features
Length
21.3 in
Seat Color
Black
Seat Material
Steel
Seat Style
Bucket
Width
19.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555695
- Zoro #
- G322810940
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 21.3 in
- Width
- 19.7 in
- Height
- 39.4 in
Details
- Item
- Bar Chairs
- Seat Color
- Black
- Seat Material
- Steel
- Seat Style
- Bucket
- Finish
- Powder Coated
- Capacity
- 330 lb
- Assembly Required
- Full Assembly Needed
- Number of Stools Included
- 2
- Bar Chair Type
- Counter Height
- Shape
- Rectangle
Description
Bring a trendy bar vibe to your space, with this set of two 29-inch espresso and black faux leather and steel counter height bar chairs. The espresso upholstered seat of this stool is a nice contrast to the high quality, black steel of the base. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 39.40-inch h x 19.70-inch w x 21.30-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.