26" Stone and Gray Faux Leather and Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632402

  • Zoro # G522361068


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Cool Gray
Width
13.75 in
Height
25.5 in
Application Type
Commercial
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632402
Zoro #
G522361068
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
13.75 in
Height
25.5 in
Depth
20 in

Details

Seat Color
Cool Gray
Application Type
Commercial
Item
Bar Chair
Assembly Required
Partial Assembly Needed

Description

The perfect way to add some extra seating in your home, this 26-inch stone and gray faux leather and solid wood backless counter height bar chair will elevate the look and vibe of your room. The stone faux leather seat of this stool is a nice contrast to the high quality, gray solid wood of the base. A backless mixed with a rectangle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a backless for the ultimate in comfort and enjoyment. 25.5-inch h x 13.75-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.