Shop HOMEROOTS
See all product information
Create Account
26" Brown And Wood Brown Faux Leather Swivel Low Back Counter Height Bar Chair
- Mfr # 534432
- Zoro # G222352885
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Width
18.5 in
Seat Color
Brown
Height
36.5 in
Application Type
Non-Commercial
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534432
- Zoro #
- G222352885
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18.5 in
- Height
- 36.5 in
- Depth
- 18 in
Details
- Seat Color
- Brown
- Application Type
- Non-Commercial
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
Description
Comfort and design come together nicely in this 26-inch brown and wood brown faux leather swivel low back counter height bar chair. A wood brown manufactured wood frame is finished off with a brown faux leather seat that is the epitome of quality construction and design. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 36.5-inch H x 18.5-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.