Set of Four 26" White Heavy Duty Plastic Low Back Counter Height Bar Chairs, 4PK
- Mfr # 555090
- Zoro # G322810995
product price:Â
$
566.99
/pk of 4, $141.75/ea
Free Shipping & Returns
Key Features
Bar Chair Type
Counter Height
Seat Style
Rectangle
Capacity
250 lb
Height
35 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555090
- Zoro #
- G322810995
- UPC #
- -
- Country of Origin
- China
- Bar Chair Type
- Counter Height
- Seat Style
- Rectangle
- Capacity
- 250 lb
- Item
- Bar Chairs
- Assembly Required
- Full Assembly Needed
- Seat Material
- Plastic
- Seat Color
- White
- Number of Stools Included
- 4
- Finish
- Unfinished
Dimensions
- Height
- 35 in
- Width
- 20 in
- Length
- 21 in
Description
The perfect way to add some extra seating in your home, this set of four 26-inch white heavy duty plastic low back counter height bar chairs will elevate the look and vibe of your room. A sleek white monotone color gives this plastic and plastic stool a fresh and updated look. Not only good looking and stylish, this chair features a rectangle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 35-inch h x 20-inch w x 21-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.