Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" White and Black Fabric and Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632494

  • Zoro # G522341374


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Seat Color
White Black
Height
26 in
Assembly Required
Partial Assembly Needed
Width
17.2 in
Depth
19.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632494
Zoro #
G522341374
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
26 in
Width
17.2 in
Depth
19.8 in

Details

Seat Color
White Black
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Commercial

Description

Bring a trendy bar vibe to your space, with this 26-inch white and black fabric and solid wood backless counter height bar chair. Quality construction from black solid wood combines with white upholstered to give this stool a fresh and updated look. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangular shaped seat and a backless for the ultimate in comfort and enjoyment. 26-inch h x 17.2-inch w x 19.8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.