Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" White and Black Fabric and Solid Wood Counter Height Bar Chair

  • Mfr # 632480

  • Zoro # G622365843


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Depth
21.65 in
Assembly Required
Partial Assembly Needed
Application Type
Commercial
Height
39.76 in
Width
22.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632480
Zoro #
G622365843
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
21.65 in
Height
39.76 in
Width
22.83 in

Details

Seat Color
White Black
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Commercial

Description

The perfect way to add some extra seating in your home, this 26-inch white and black fabric and solid wood counter height bar chair will elevate the look and vibe of your room. The white upholstered seat of this stool is a nice contrast to the high quality, black solid wood of the base. The armchair design gives you a great place to comfortably rest your arms. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 39.76-inch h x 22.83-inch w x 21.65-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.