Shop HOMEROOTS
See all product information
Create Account
Set of Four 26" Light Gray Fabric Faux Leather and Steel Counter Height Bar Chairs, 4PK
- Mfr # 668804
- Zoro # G222811054
product price:Â
$
1,228.99
/pk of 4, $307.25/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Finish
Matte
Assembly Required
Full Assembly Needed
Height
36.8 in
Number of Stools Included
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668804
- Zoro #
- G222811054
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chairs
- Number of Stools Included
- 4
- Seat Color
- Light Gray
- Bar Chair Type
- Counter Height
- Seat Material
- Steel
- Capacity
- 265 lb
- Seat Style
- Rectangle
Dimensions
- Height
- 36.8 in
- Length
- 22 in
- Width
- 18.7 in
Description
Bring a trendy bar vibe to your space, with this set of four 26-inch light gray fabric faux leather and steel counter height bar chairs. The mix of sturdy polyester cushioned fabric seats and faux leather comfy partial backs give these powder coated steel bar chairs a neutral look that is easy to blend into many settings. These durable and stylish chairs will add a touch of clean and modern style to your space. 36.80-inch h x 18.70-inch w x 22.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.