26" X 26" Black Metal Abstract Lines Round Hanging Dimensional Sculpture

  • Mfr # 483356

  • Zoro # G022882414


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
25.5 in
Wall Decor Type
Hanging Dimensional Sculpture
Lighted
No
Finish Style
No Distressing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483356
Zoro #
G022882414
UPC #
-
Country of Origin
China

Dimensions

Width
25.5 in
Length
25.5 in
Size
25.5" x 25.5" x 0.5"
Depth
0.5 in

Details

Color
Black
Wall Decor Type
Hanging Dimensional Sculpture
Lighted
No
Finish Style
No Distressing
Item
Wall Decor
Mirrored
No
Shape
Circle
Pattern
Abstract Lines
Material
Metal
Number of Pieces
1
Fringe/Tassels Included
No
Orientation
Horizontal and Vertical
Hooks Included
No
Assembly Required
No
Style
Modern
Outdoor Suitability
No
Commercial Use
Yes
Construction Method
Handmade

Description

Bring some sizzle to your space with this eye-catching 26-inch x 26-inch black metal abstract wall decor. Adding this striking and unique hanging wall sculptural art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 25.5-inch H x 25.5-inch W x 0.5-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.