Shop HOMEROOTS
See all product information
Create Account
Polyester Gel Memory Foam Medium King Size Contour Pillow
- Mfr # 523833
- Zoro # G422911332
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Size
King
Width
15 in
Length
13 in
Cooling Technology
Yes
Type
Contour Pillow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523833
- Zoro #
- G422911332
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- King
- Width
- 15 in
- Length
- 13 in
- Depth
- 3 in
Details
- Item
- Bed Pillows
- Cooling Technology
- Yes
- Type
- Contour Pillow
- Thread Count
- 350G
- Washing Instructions
- Yes
- Material
- Gel Memory Foam
- Style
- Traditional
- Removable Cover
- Yes
- Color
- White
- Hypoallergenic
- No
- Cover Material
- Polyester
- Commercial Use
- No
- Antimicrobial
- No
- Pillowcase Included
- No
- Sleep Position
- Side
- Gusseted Edge
- Yes
- Comfort Level
- Medium
Description
The polyester gel memory foam medium king size contour pillow is designed to enhance your sleep experience. Tailored for side sleepers, it provides a perfect balance of support and comfort. Crafted with gel memory foam, this pillow adapts to the contours of your head and neck for optimal alignment. The polyester cover, featuring a luxurious 350g thread count, adds a soft touch while ensuring durability. With its removable cover, maintenance is effortless, allowing for a fresh and clean surface anytime. The gusseted edge provides added stability and structure, enhancing your overall comfort. Equipped with cooling technology, it helps regulate temperature for a refreshing night’s sleep. This traditional-style contour pillow is also machine washable for added convenience. 13.00-inch h x 15.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.