Shop HOMEROOTS
See all product information
Create Account
26" X 26" Decorative Sham Pillow
Mfr # 523094
Zoro # G522911317
product price:Â $84.79
/eaKey Features
Width
26 in
Length
20 in
Removable Cover
Yes
Type
Decorative Sham Pillow
Hypoallergenic
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523094
- Zoro #
- G522911317
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 20 in
- Depth
- 0.13 in
Details
- Item
- Bed Pillows
- Removable Cover
- Yes
- Type
- Decorative Sham Pillow
- Hypoallergenic
- No
- Antimicrobial
- No
- Gusseted Edge
- No
- Washing Instructions
- Yes
- Color
- Blue and White
- Style
- Transitional
- Commercial Use
- No
- Cooling Technology
- No
Description
Enhance your bedroom decor with the 26-inch x 26-inch decorative sham pillow. Crafted from high-quality linen material, this transitional style pillowcase features a muslin weave with a thread count of warp: 60le, weft: 60le, reed: 55, picks: 55, ensuring a luxurious feel. With a gsm of 120, this pillow guarantees comfort and durability. The non-pilling fabric maintains a smooth appearance wash after wash. easy to care for, the removable cover is machine washable, making it a practical choice for your living space. Add a touch of elegance and sophistication to your bedding ensemble with this versatile decorative sham pillow. 20-inch H x 26-inch W x 0.13-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.