
26" X 45" Blue Aqua And Ivory Flower Floral Cotton Macrame Hanging Tapestry
Mfr # 548328
Zoro # G822884397
product price:Â $31.89
/eaKey Features
Orientation
Vertical Only
Color
Blue, Aqua, Ivory
Material
Cotton
Lighted
No
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548328
Zoro #
G822884397
UPC #
-
Country of Origin
India
Dimensions
Width
45 in
Length
25.5 in
Depth
8 in
Details
Orientation
Vertical Only
Color
Blue, Aqua, Ivory
Material
Cotton
Lighted
No
Finish Style
No Distressing
Style
Bohemian
Shape
Rectangle
Commercial Use
No
Mirrored
No
Item
Wall Decor
Pattern
Floral
Hooks Included
No
Assembly Required
No
Outdoor Suitability
No
Fringe/Tassels Included
Yes
Construction Method
Handmade
Wall Decor Type
Hanging Tapestry
Description
Add an air of fashion to your room and rejuvenate the space with this 26-inch x 45-inch blue aqua and ivory flower floral cotton macrame hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. This wall art will bring a pretty floral look to your space. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 25.5-inch h x 45-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.