Zoro Homepage

27" Beige And Brown Upholstered Arm Chair

  • Mfr # 556470

  • Zoro # G422367948


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
27.2 in
Application Type
Yes
Overall Width
26.8 in
Assembly Required
Partial Assembly Needed
Overall Height
27.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556470
Zoro #
G422367948
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27.2 in
Overall Width
26.8 in
Overall Height
27.2 in

Details

Application Type
Yes
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Color
Beige Brown

Description

Unique and decorative, this 27-inch beige and brown upholstered arm chair will leave a lasting impression. This gorgeous solid color beige arm chair is masterfully upholstered in durable 100% polyester. Giving the chair stability and structure, the inner frame is constructed with high quality stainless steel, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. 27.2-inch h x 26.8-inch w x 27.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.