Shop HOMEROOTS
See all product information
Create Account
27" Black and Rosewood Tufted Genuine Leather Swivel Lounge Chair With Ottoman
- Mfr # 636223
- Zoro # G522342395
product price:Â
$
1,026.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20.47 in
Overall Height
27-1/2 in
Assembly Required
Partial Assembly Needed
Overall Width
27.17 in
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636223
- Zoro #
- G522342395
- UPC #
- -
- Country of Origin
- China
- Item
- Accent Chair
- Assembly Required
- Partial Assembly Needed
- Application Type
- Yes
Dimensions
- Overall Depth
- 20.47 in
- Overall Height
- 27-1/2 in
- Overall Width
- 27.17 in
Description
This 27-inch black and rosewood tufted genuine leather swivel lounge chair with ottoman is the perfect decorative yet functional accessory for your home. Built to last, this lounge set features a warm rosewood reddish brown faux wood frame that is finished with black genuine leather to give your room a great update. The mix of style, color, and button tufted leather adds a a touch of mid-century modern to your space. Perfect for relaxing after a long day, this chair also features a swivel function and includes a comfy ottoman for the ultimate in relaxation. 27.50-inch h x 27.17-inch w x 20.47-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.