Zoro Homepage

27" Black Faux Leather Arm Chair

  • Mfr # 526383

  • Zoro # G422373567


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29.13 in
Overall Depth
34.69 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Overall Width
27.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526383
Zoro #
G422373567
UPC #
-
Country of Origin
China

Dimensions

Overall Height
29.13 in
Overall Depth
34.69 in
Overall Width
27.09 in

Details

Item
Accent Chair
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Black

Description

Add an air of fashion to your room and rejuvenate the space with this 27-inch black faux leather arm chair. Built to last, the pillow top arms of this modern accent chair provide a cozy touch. Its metal frame and legs ensure durability while the solid black faux leather upholstery elevates the overall look. With removable cushions for easy maintenance, this upholstered arm chair in sleek black color adds a contemporary flair to any setting. 29.13-inch h x 27.09-inch w x 34.69-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.