Zoro Homepage

27" Black Metal Arched Table Lamp With Clear Dome Shade

  • Mfr # 524517

  • Zoro # G422353552


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
27 in
Width
11 in
Color
Black
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524517
Zoro #
G422353552
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Width
11 in
Depth
8 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Black
Application Type
No

Description

With this 27-inch black metal arched table lamp with clear dome shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy metal and features a black color. The clear dome glass shade is a great compliment to this lamp. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 27-inch H x 11-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.