Shop Z-LITE
See all product information
Create Account
Leila Chandelier, 6-Light, 44 In.W x 10.75 In.H, Luxe Gold/White Linen
- Mfr # 744-44R-LG
- Zoro # G511799629
product price:Â
$
642.00
/ea
Free Shipping & Returns
Key Features
Collection
Leila
Lamp Watts
60
Dimmable
Yes
Number of Lights
6
Standards
UL/ CUL Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 744-44R-LG
- Zoro #
- G511799629
- UPC #
- 685659190328
- Country of Origin
- China
- Item
- Chandelier
- Finish
- Luxe Gold
- Collection
- Leila
- Lamp Watts
- 60
- Dimmable
- Yes
- Number of Lights
- 6
- Standards
- UL/ CUL Certified
- Shade Material
- Fabric
- Bulbs Included
- No
- Location Rating
- Damp
- Frame Material
- Steel
- Bulb Base
- Medium
- Shade Finish/Color
- White Linen
Dimensions
- Width
- 44 in
- Height
- 10.75 in
- Chain Length
- Rods: 4x24"+2x12"+1x6"+1x3"
- Canopy Dimensions
- 5.1"L x 5.1"W
- Cord/Wire Length
- 170"
Description
Inject a little modern simplicity into surrounding decor with a stylish six-light chandelier. In a gleaming luxe gold finish, this delightful fixture is a flexible option everywhere from your dining room to a master suite, casting warm, bright illumination while instilling radiant elegance. Its six lights are complete with empire shades for a classic touch updated with white linen for light, bright ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.