Zoro Homepage

27" Black Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632458

  • Zoro # G922365796


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Assembly Required
Partial Assembly Needed
Application Type
Commercial
Width
16 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632458
Zoro #
G922365796
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
16 in
Depth
18 in
Height
27 in

Details

Seat Color
Black
Assembly Required
Partial Assembly Needed
Application Type
Commercial
Item
Bar Chair

Description

This 27-inch black solid wood backless counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A sleek black monotone color gives this solid wood and solid wood stool a fresh and updated look. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a saddle shaped seat and a backless design for the ultimate in comfort and enjoyment. 27-inch h x 16-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.