Shop HOMEROOTS
See all product information
Create Account
Set of Two 25" Dark Gray and Brown Faux Leather and Steel Low Back Counter Height Bar Chairs
- Mfr # 555688
- Zoro # G422347988
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Dark Gray/Gray Brown
Width
20.1 in
Depth
22.4 in
Height
37.2 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555688
- Zoro #
- G422347988
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Dark Gray/Gray Brown
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Application Type
- Commercial
Dimensions
- Width
- 20.1 in
- Depth
- 22.4 in
- Height
- 37.2 in
Description
With this set of two 25-inch dark gray and brown faux leather and steel low back counter height bar chairs you can add design and extra seating to your space. A brown steel frame is finished off with a dark gray faux leather seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 37.2-inch h x 20.1-inch w x 22.4-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.