
27" Blue And Silver Metal Novelty Table Lamp With White Drum Shade
Mfr # 643325
Zoro # G622360923
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
10 in
Height
27 in
Depth
10 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643325
Zoro #
G622360923
UPC #
-
Country of Origin
China
Dimensions
Width
10 in
Height
27 in
Depth
10 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Silver/White
Description
This 27-inch blue and silver metal novelty table lamp with white drum shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a blue and silver color. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27.00-inch h x 10.00-inch w x 10.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.