Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71" Gray Grainy Oak Manufactured Wood Two Drawer Combo Dresser
- Mfr # 478406
- Zoro # G122908359
product price:Â
$
751.99
/ea
Key Features
Width
35.4 in
Style
Modern
Size
Yes
Depth
18.5 in
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478406
- Zoro #
- G122908359
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 35.4 in
- Size
- Yes
- Depth
- 18.5 in
- Length
- 71.1 in
Details
- Style
- Modern
- Hutch Included
- No
- Finish
- Matte
- Soft Close or Self Close Drawer Glides
- Yes
- Color
- Gray, White
- Assembly Required
- No Assembly Needed
- Dovetail Drawer Joints
- No
- Commercial Use
- No
- Number of Interior Shelves
- 3
- Felt Lined Drawers
- No
- Dresser Orientation
- Vertical
- Dresser Type
- Combo Dresser
- Material
- Manufactured Wood
- Item
- Dressers
- Number of Drawers
- 2
- Doors Included
- Yes
Description
This 71" gray grainy oak manufactured wood two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. This armoire is a high quality piece, made from high grade manufactured wood. 71.1" H x 35.4" W x 18.5" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.