
27" Cream and Natural Upholstery and Solid Wood Arm Chair
Mfr # 605993
Zoro # G322811039
product price: $1,741.99
/ea
Free Shipping & Returns
Key Features
Upholstery Material
Polyester
Adjustable Headrest
No
Upholstery Color
Cream
Includes
1 Chair
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605993
Zoro #
G322811039
UPC #
-
Country of Origin
China
Dimensions
Overall Height
28.35 in
Overall Depth
27.56 in
Overall Length
26.77 in
Details
Upholstery Material
Polyester
Adjustable Headrest
No
Upholstery Color
Cream
Includes
1 Chair
Purposeful Distressing Type
No Distressing
Back Type
Fixed Back
Seat Color
Natural, Cream
Seat Material
Manufactured Wood
Accent Chair Pattern
No Pattern and Not Solid Color
Removable Seat Cushions
No
Arm Material
Wood
Ottoman Included
No
Hardware Finish
Matte
Weight Capacity
300 lb
Leg Color
Natural
Leg Material
Solid Wood
Item
Arm Chair
Legs Included
Yes
Arm Style
Recessed Arms
Arms Included
Yes
Description
Stylish, elegant and fully functional, the 27-inch cream and natural upholstery and solid wood arm chair adds a touch of panache to any set up. Built to last this arm chair is finished in cream polyester to give your room a great update. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 28.35-inch h x 26.77-inch w x 27.56-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.