
27" Dark Brown Faux Leather And Black Arm Chair
Mfr # 526387
Zoro # G122371603
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
34.69 in
Overall Width
27.09 in
Assembly Required
Partial Assembly Needed
Overall Height
29.13 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
526387
Zoro #
G122371603
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
34.69 in
Overall Width
27.09 in
Overall Height
29.13 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Accent Chair
Color
Dark Brown/Black
Description
Unique and decorative, this 27" dark brown faux leather and black arm chair will leave a lasting impression. This gorgeous solid color dark brown arm chair is masterfully upholstered in durable faux leather. As an added bonus this handsome chair also includes upholstered pillow top armrests for great support. 29.13" H x 27.09" W x 34.69" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.