27" Gold Silver And Metal And Faux Crystals Silent Analog Sunburst Wall Clock

  • Mfr # 626372

  • Zoro # G622894176


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Commercial Use
Yes
Features
Silent Non Ticking, Framed
Material
Crystal, Metal
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626372
Zoro #
G622894176
UPC #
-
Country of Origin
China

Dimensions

Depth
1.5 in
Width
27 in
Height
27 in
Face Dia.
9.5 in

Details

Assembly Required
No Assembly Needed
Commercial Use
Yes
Features
Silent Non Ticking, Framed
Material
Crystal, Metal
Clock Face Material
Metal
Set
No
Mirrored
No
Finish
Gold
Item
Wall Clocks
Display Type
Analog
Outdoor Use
No
Color
Gold, Silver, White
Shape
Sunburst
Hooks
No
Clock Movement Type
Quartz Crystal Movement
Subject
Abstract and geometric

Description

This 27-inch gold silver and white metal and crystal silent analog sunburst wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. The unique sunburst shape will add a splash of flair to any room. The clock face not only looks good but is beautiful and uniquely made from metal. Stay on track with this elegant and efficient clock. The eye-catching makeup of this clock will ensure that you never run late again. 27.00-inch h x 27.00-inch w x 1.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.