26" Black and Silver Faux Leather and Metal Low Back Counter Height Bar Chair
- Mfr # 555099
- Zoro # G422810987
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
19 in
Number of Stools Included
1
Seat Color
Silver
Bar Chair Type
Counter Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555099
- Zoro #
- G422810987
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Width
- 19 in
- Height
- 32 in
Details
- Item
- Bar Chairs
- Number of Stools Included
- 1
- Finish
- Chrome
- Seat Color
- Silver
- Bar Chair Type
- Counter Height
- Assembly Required
- Full Assembly Needed
- Capacity
- 250 lb
- Seat Style
- Rectangle
- Seat Material
- Metal
Description
Comfort and design come together nicely in this 26-inch black and silver faux leather and metal low back counter height bar chair. The black faux leather seat of this stool is a nice contrast to the high quality, silver metal of the base. Not only good looking and stylish, this chair features a rectangle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 32-inch h x 19-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.