27" Gray And Gold Velvet Tufted Wingback Chair

  • Mfr # 533885

  • Zoro # G122367446


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Gray Gold
Overall Depth
29 in
Commercial Use
No
Overall Width
27 in
Overall Height
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533885
Zoro #
G122367446
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
29 in
Overall Width
27 in
Overall Height
33.5 in

Details

Seat Color
Gray Gold
Commercial Use
No
Item
Accent Chair
Assembly Required
Partial Assembly Needed

Description

Unique and decorative, this 27-inch gray and gold velvet tufted wingback chair will leave a lasting impression. This sturdy velvet upholstered wingback chair comes in a chic solid gray color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood and features a tufted back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. This chair includes high end detailing such as nailhead trim to wow you and your guests. 33.5-inch h x 27-inch w x 29-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.