Shop HOMEROOTS
See all product information
Create Account
31" Brown And Black Faux Leather And Faux Leather Arm Chair
- Mfr # 564975
- Zoro # G522374938
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
26 in
Overall Height
33.5 in
Application Type
Yes
Color
Brown Black
Overall Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564975
- Zoro #
- G522374938
- UPC #
- -
- Country of Origin
- China
- Item
- Accent Chair
- Application Type
- Yes
- Color
- Brown Black
- Assembly Required
- Full Assembly Needed
Dimensions
- Overall Depth
- 26 in
- Overall Height
- 33.5 in
- Overall Width
- 31 in
Description
Unique and decorative, this 31-inch brown and black faux leather and faux leather arm chair will leave a lasting impression. This sturdy faux leather and polyurethane upholstered arm chair comes in a chic solid brown color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. 33.5-inch h x 31-inch w x 26-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.