
27" Gray Ceramic Urn Table Lamp With Beige Drum Shade
Mfr # 545847
Zoro # G322374756
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Color
Beige/Gray
Assembly Required
Partial Assembly Needed
Width
15 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545847
Zoro #
G322374756
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Width
15 in
Height
26.75 in
Details
Item
Table Lamp
Color
Beige/Gray
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
With this 27-inch gray ceramic urn table lamp with beige drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of gray ceramic. The beige shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26.75-inch H x 15-inch W x 15-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.