Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Gray One Drawer Nightstand

  • Mfr # 527066

  • Zoro # G622343193


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
16.25 in
Commercial Use
No
Assembly Required
No Assembly Needed
Height (in)
26.5 in
Width (in)
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527066
Zoro #
G622343193
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (in)
16.25 in
Height (in)
26.5 in
Width (in)
28 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Color
Gray

Description

Good looking design and practical styling meet to form this 27" gray one drawer nightstand. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 26.5" H x 28" W x 16.25" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.