27" Gray Wood Two Drawer Nightstand
- Mfr # 384061
- Zoro # G222905722
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
2
Style
Contemporary
Number of Pieces
1
Drawer Glide Mechanism
Wood Slide
Capacity
110 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384061
- Zoro #
- G222905722
- UPC #
- -
- Country of Origin
- Malaysia
- Number of Drawers
- 2
- Style
- Contemporary
- Number of Pieces
- 1
- Drawer Glide Mechanism
- Wood Slide
- Capacity
- 110 lb
- Leg Color
- Gray
- Material
- Manufactured Wood
- Leg Material
- Manufactured Wood
- Frame Color
- Gray
- Shape
- Rectangular
- Commercial Use
- No
- Frame Material
- Manufactured Wood
- Item
- Nightstands & Bedside Table
- Color
- Gray
- Assembly Required
- Partial Assembly Needed
Dimensions
- Depth
- 17 in
- Width
- 24 in
- Length
- 27 in
Description
Give your room the look and feel of 5-star accommodations with this 27-inch gray wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 27-inch h x 24-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.