
27" Green And White Aluminum Outdoor Accent Chair with White Cushion
Mfr # 668768
Zoro # G322832478
product price:Â $924.99
/ea
Free Shipping & Returns
Key Features
Cushions Included
Yes
Assembly
Full Assembly Needed
Chair Weight Capacity
295 lb
Chair Depth
32 in
Chair Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
668768
Zoro #
G322832478
UPC #
-
Country of Origin
China
Dimensions
Chair Depth
32 in
Chair Width
27 in
Chair Height
31.9 in
Details
Cushions Included
Yes
Assembly
Full Assembly Needed
Chair Weight Capacity
295 lb
Chair Frame Material
Aluminium
Commercial Use
Yes
Item
Outdoor Chairs
Number of Chairs Included
1
Product Type
Transitional
Chair Frame Color
Green, White
Includes
1
Outdoor Chair Type
Accent Chair
Modular
No
Canopy Included
No
Description
Make a bold statement of individuality with the unique 27-inch green and white aluminum outdoor accent chair with white cushion, an expression of your personal style that sets the stage for memorable moments. Featuring a unique woven back in green that gives this chair some modern style. The white cushions add to the look and help you to create a beautiful oasis, indoors or out. 31.90-inch h x 27.00-inch w x 32.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.