Set of Two 23" Taupe Metal Outdoor Chaise Lounge, 2PK
- Mfr # 372157
- Zoro # G122832500
product price:Â
$
1,217.99
/pk of 2, $609.00/ea
Key Features
Modular
No
Chair Frame Color
Taupe
Product Type
Contemporary
Detachable Cushion
No
Detachtable Cushion Cover
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372157
- Zoro #
- G122832500
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chair Depth
- 81 in
- Chair Width
- 23 in
- Chair Height
- 13 in
Details
- Modular
- No
- Chair Frame Color
- Taupe
- Product Type
- Contemporary
- Item
- Outdoor Chairs
- Detachable Cushion
- No
- Detachtable Cushion Cover
- No
- Cushions Included
- No
- Chair Frame Material
- Stainless Steel
- Outdoor Chair Type
- Chaise Lounge
- Assembly
- No Assembly Needed
- Canopy Included
- No
- Number of Chairs Included
- 2
Description
Experience resort-style luxury in the comfort of your own backyard with the set of two taupe chaise lounge, an invitation to unwind and savor the beauty of nature. Allow the mesmerizing taupe color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. An armless design gives this chair a modern vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 13" H x 23" W x 81" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.