
27" Ivory Steel Outdoor Zero Gravity Chair with Ivory Cushion
Mfr # 373475
Zoro # G622832642
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Cushion Cover Material
Polyester blend
Canopy Included
No
Chair Height
44.9 in
Number of Chairs Included
1
Product Type
Lodge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373475
Zoro #
G622832642
UPC #
-
Country of Origin
France
Dimensions
Chair Height
44.9 in
Chair Depth
64.2 in
Chair Width
26.8 in
Details
Cushion Cover Material
Polyester blend
Canopy Included
No
Number of Chairs Included
1
Product Type
Lodge
Cushions Included
Yes
Item
Outdoor Chairs
Chair Frame Color
Magnolia
Chair Weight Capacity
310 lb
Assembly
Partial Assembly Needed
Outdoor Chair Type
Zero Gravity Chair
Modular
No
Chair Frame Material
Metal
Description
Let gravity take over your senses as you lean back into the 27-inch ivory and gray steel indoor outdoor zero gravity chair. This unique chair suspends your body while you sit, creating a weightless sensation. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 44.9-inch H x 26.8-inch W x 64.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.