Shop HOMEROOTS
See all product information
Create Account
Set of Two 23" Tangerine Metal Outdoor Dining Chair, 2PK
- Mfr # 490272
- Zoro # G222832844
product price:Â
$
564.99
/pk of 2, $282.50/ea
Free Shipping & Returns
Key Features
Chair Width
23 in
Cushions Included
No
Includes
2 Dining Chair
Assembly
No Assembly Needed
Chair Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490272
- Zoro #
- G222832844
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Outdoor Chairs
- Cushions Included
- No
- Includes
- 2 Dining Chair
- Assembly
- No Assembly Needed
- Chair Frame Material
- Steel
- UV Protective Finish
- Yes
- Chair Weight Capacity
- 250 lb
- Chair Frame Color
- Tangerine
- Commercial Use
- Yes
- Number of Chairs Included
- 2
- Modular
- No
- Product Type
- Modern
- Outdoor Chair Type
- Dining Chair
- Canopy Included
- No
Dimensions
- Chair Width
- 23 in
- Chair Depth
- 22.5 in
- Chair Height
- 35.5 in
Description
Experience the art of outdoor dining in ultimate comfort with the resilient set of two 23-inch tangerine metal outdoor dining chair, providing the perfect balance of support and relaxation. An armless design gives this chair a modern vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 35.5-inch H x 23-inch W x 22.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.