
27" Light Gray and Black Fabric with Metal Swivel Counter Height Bar Chair
Mfr # 534453
Zoro # G722357397
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Depth
19.5 in
Width
19 in
Application Type
Non-Commercial
Height
37 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
534453
Zoro #
G722357397
UPC #
-
Country of Origin
China
Dimensions
Depth
19.5 in
Width
19 in
Height
37 in
Details
Item
Bar Chair
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Seat Color
Gray Black
Description
Comfort and design come together nicely in this 27-inch light gray and black fabric and metal swivel counter height bar chair. The base of this stool is made from metal in a black color that is a nice contrast to the light gray fabric seat. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 37-inch H x 19-inch W x 19.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.