This item is Discontinued.

Homeroots 27" Light Gray And Silver Velvet Tufted Swivel Barrel Chair 533893

27" Light Gray And Silver Velvet Tufted Swivel Barrel Chair (Discontinued)

  • Mfr # 533893
  • Zoro # G922346375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533893
Zoro #
G922346375
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Width
27 in
Overall Height
29.5 in

Details

Seat Color
Gray Silver
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Accent Chair

Description

This 27-inch light gray and silver velvet tufted swivel barrel chair is the perfect decorative yet functional accessory for your home. Built to last this barrel chair is finished in solid light gray velvet to give your room a great update. The sturdy inner frame is built with high quality manufactured wood, featuring a tufted back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. A swivel feature allows this chair to turn, adding versatility to your seating. 29.5-inch h x 27-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.