Zoro Homepage

27" Natural Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632462

  • Zoro # G922349451


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Height
27 in
Assembly Required
Partial Assembly Needed
Depth
18 in
Application Type
Commercial
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632462
Zoro #
G922349451
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
27 in
Depth
18 in
Width
16 in

Details

Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Commercial

Description

With this 27-inch natural solid wood backless counter height bar chair you can add design and extra seating to your space. A solid natural solid wood frame is finished off with a matching natural solid wood seat, giving this chair a chic monotone look. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat. Designed with a footrest for comfort and convenience. The saddle shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 27-inch h x 16-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.