Shop HOMEROOTS
See all product information
Create Account
26" Black And Wood Brown Faux Leather Swivel Low Back Counter Height Bar Chair
Mfr # 534442
Zoro # G422360420
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Height
35 in
Width
19 in
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Seat Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534442
- Zoro #
- G422360420
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 35 in
- Width
- 19 in
- Depth
- 20 in
Details
- Application Type
- Non-Commercial
- Assembly Required
- Full Assembly Needed
- Seat Color
- Brown
- Item
- Bar Chair
Description
With this 26-inch black and wood brown faux leather swivel low back counter height bar chair you can add design and extra seating to your space. The base of this stool is made from manufactured wood in a wood brown color that is a nice contrast to the black faux leather seat. Not only good looking and stylish, this chair features a square shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 35-inch H x 19-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.