27" Slate Gray And Brown Faux Leather Arm Chair

  • Mfr # 556466

  • Zoro # G622372186


product price:  $675.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Overall Width
26.8 in
Overall Depth
27.2 in
Assembly Required
Full Assembly Needed
Overall Height
27.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556466
Zoro #
G622372186
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26.8 in
Overall Depth
27.2 in
Overall Height
27.2 in

Details

Application Type
Yes
Color
Slate Gray/Gray Brown
Item
Accent Chair
Assembly Required
Full Assembly Needed

Description

Fill your living room, bedroom, or office with fashionable seating options with this 27-inch slate gray and brown faux leather arm chair. This gorgeous solid color slate gray arm chair is masterfully upholstered in durable polyurethane. The high quality stainless steel inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 27.2-inch h x 26.8-inch w x 27.2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.