This item is Discontinued.

Homeroots 27" Tan And Gold Faux Leather Arm Chair 533874

27" Tan And Gold Faux Leather Arm Chair (Discontinued)

  • Mfr # 533874
  • Zoro # G522345723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533874
Zoro #
G522345723
UPC #
-
Country of Origin
China

Dimensions

Overall Height
32 in
Overall Depth
36 in
Overall Width
27 in

Details

Item
Accent Chair
Assembly Required
Partial Assembly Needed
Seat Color
Tan Gold
Commercial Use
No

Description

Stylish, elegant and fully functional, the 27-inch tan and gold faux leather arm chair adds a touch of panache to any set up. This gorgeous solid color tan arm chair is masterfully upholstered in durable faux leather. The sturdy inner frame is built with high quality plywood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 32-inch h x 27-inch w x 36-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.