Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" White And Black Sherpa And Upholstered Side Chair

  • Mfr # 572293

  • Zoro # G822366763


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Height
30.7 in
Color
White Black
Overall Width
27 in
Overall Depth
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572293
Zoro #
G822366763
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30.7 in
Overall Width
27 in
Overall Depth
29 in

Details

Item
Accent Chair
Assembly Required
Full Assembly Needed
Color
White Black
Application Type
Yes

Description

Unique and decorative, this 27-inch white and black sherpa and upholstered side chair will leave a lasting impression. This sturdy sherpa and 100% polyester upholstered side chair comes in a chic solid white color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood and features a cushion back that comes complete with soft and comfortable cushioning. 30.7-inch h x 27-inch w x 29-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.