Zoro Homepage

27" White And Yellow And Black Fabric Striped Side Chair

  • Mfr # 572305

  • Zoro # G622370847


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Overall Depth
32 in
Overall Width
27 in
Seat Color
Yellow Black/White Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572305
Zoro #
G622370847
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
32 in
Overall Width
27 in
Overall Height
31.5 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Seat Color
Yellow Black/White Yellow
Item
Accent Chair

Description

A mix of form and function, this 27-inch white and yellow and black fabric striped side chair will bring a good looking and usable accent to your space. This updated yet classic white and yellow striped side chair is masterfully upholstered in durable olefin. Giving the chair stability and structure, the inner frame is constructed with high quality aluminum and features a cushion back that comes complete with soft and comfortable cushioning. A versatile slipcover is included as part of the design, allowing you to change up the look of your room with a change of the cover. 31.5-inch h x 27-inch w x 32-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.