
27" White Faux Leather Balloon Chair
Mfr # 520656
Zoro # G822346147
product price: $1,339.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Depth
22.8 in
Assembly Required
Full Assembly Needed
Overall Width
27.4 in
Overall Height
44 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520656
Zoro #
G822346147
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
22.8 in
Overall Width
27.4 in
Overall Height
44 in
Details
Assembly Required
Full Assembly Needed
Item
Accent Chair
Commercial Use
Yes
Seat Color
White
Description
A mix of form and function, this 27-inch white faux leather balloon chair will bring a good looking and usable accent to your space. This gorgeous solid color white balloon chair is masterfully upholstered in durable faux leather. Giving the chair stability and structure, the inner frame is constructed with high quality stainless steel and features a cushion back that comes complete with soft and comfortable cushioning. 44-inch h x 27.4-inch w x 22.8-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.