27" X 27" Gray and Off White Galvanized Metal Flower Hanging Dimensional Sculpture

  • Mfr # 483329

  • Zoro # G222884539


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Construction Method
Handmade
Shape
Novelty
Material
Metal
Color
Gray, Off White
Width
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
483329
Zoro #
G222884539
UPC #
-
Country of Origin
China

Dimensions

Width
26.5 in
Depth
3.5 in
Length
26.5 in
Size
26.5" x 26.5" x 3.5"

Details

Construction Method
Handmade
Shape
Novelty
Material
Metal
Color
Gray, Off White
Lighted
No
Outdoor Suitability
No
Number of Pieces
1
Hooks Included
No
Commercial Use
Yes
Item
Wall Decor
Orientation
Vertical Only
Style
Bohemian
Assembly Required
No
Mirrored
No
Wall Decor Type
Hanging Dimensional Sculpture
Finish Style
Distressed Metal

Description

Unique and decorative, this 27-inch x 27-inch gray and off white galvanized metal flower hanging dimensional sculpture will leave a lasting impression. This dimensional wall sculpture will bring a pretty floral look to your space. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 26.5-inch H x 26.5-inch W x 3.5-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.