Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Beige And Brown Fabric Geometric Arm Chair

  • Mfr # 530636

  • Zoro # G822352179


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
31 in
Seat Color
Beige Brown
Commercial Use
Yes
Overall Height
32 in
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530636
Zoro #
G822352179
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
31 in
Overall Height
32 in
Overall Width
28 in

Details

Seat Color
Beige Brown
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Accent Chair

Description

Add an air of fashion to your room and rejuvenate the space with this 28-inch beige and brown fabric geometric arm chair. This updated and modern beige geometric design arm chair is masterfully upholstered in durable fabric. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a pillow back that is accented with soft and comfortable cushioning. 34-inch H x 28-inch W x 31-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.