Shop HOMEROOTS
See all product information
Create Account
32" Brown and Natural Genuine Leather and Solid Wood Slipper Chair
- Mfr # 606001
- Zoro # G022811032
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
160 lb
Overall Depth
24.41 in
Overall Height
30.71 in
Overall Length
31.9 in
Seat Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606001
- Zoro #
- G022811032
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 24.41 in
- Overall Height
- 30.71 in
- Overall Length
- 31.9 in
Details
- Weight Capacity
- 160 lb
- Seat Color
- Brown
- Leg Color
- Natural
- Item
- Slipper Chair
- Purposeful Distressing Type
- No Distressing
- Leg Material
- Solid Wood
- Hardware Finish
- Natural
- Removable Seat Cushions
- No
- Upholstery Color
- Brown
- Upholstery Material
- Genuine Leather
- Accent Chair Pattern
- No Pattern and Not Solid Color
- Ottoman Included
- No
- Adjustable Headrest
- No
- Arms Included
- No
- Includes
- 1 Chair
- Seat Material
- Manufactured Wood
- Legs Included
- Yes
- Back Type
- Fixed Back
Description
This 32-inch brown and natural genuine leather and solid wood slipper chair will add a beautiful decorative accent to your decor. This sturdy genuine leather slipper chair comes in brown to give your space just the right look. The sturdy inner frame is built with high quality solid wood, featuring a fixed back that is accented with soft and comfortable cushioning. 30.71-inch h x 31.90-inch w x 24.41-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.