
28" Beige Black and Natural Upholstered Cushion and Solid Wood Arm Chair
Mfr # 719434
Zoro # G722810960
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
250 lb
Overall Depth
32.28 in
Purposeful Distressing Type
No Distressing
Legs Included
Yes
Removable Seat Cushions
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719434
Zoro #
G722810960
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
32.28 in
Overall Height
30.31 in
Overall Length
28.15 in
Details
Weight Capacity
250 lb
Item
Arm Chair
Purposeful Distressing Type
No Distressing
Legs Included
Yes
Removable Seat Cushions
No
Leg Color
Black
Upholstery Color
Beige
Back Type
Fixed Back
Arm Style
Track Arms
Leg Material
Metal
Seat Color
Beige
Adjustable Headrest
No
Includes
1 Chair
Seat Material
Solid Wood
Upholstery Material
Polyester Blend
Accent Chair Pattern
Solid Color
Arms Included
Yes
Hardware Finish
Natural
Ottoman Included
No
Arm Material
Wood
Description
A mix of form and function, this 28-inch beige black and natural upholstered cushion and solid wood arm chair will bring a good looking and usable accent to your space. Built to last, this accent chair gives a mid-century modern vibe with its textured beige faux linen polyester upholstered cushioning and solid wood legs and arms. The neutral coloration, including two-tones of wood adds some chic style to make this chair not only good looking but comfortable to read a book, watch TV, or relax with your family and friends. 30.31-inch h x 28.15-inch w x 32.28-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.