Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Black Genuine Leather Distressed Arm Chair

  • Mfr # 588331

  • Zoro # G422341597


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Overall Depth
30 in
Color
Black
Application Type
No
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588331
Zoro #
G422341597
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
30 in
Overall Width
28 in
Overall Height
32.5 in

Details

Assembly Required
No Assembly Needed
Color
Black
Item
Accent Chair
Application Type
No

Description

Fill your living room, bedroom, or office with fashionable seating options with this 28-inch black genuine leather distressed arm chair. This gorgeous solid color black arm chair is masterfully upholstered in durable genuine leather. The high quality metal inner frame flaunts convenient armrests and a cushion back that are complimented by soft and comfortable cushioning. 32.5-inch h x 28-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.