Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Black Solid Wood Nightstand

  • Mfr # 548314

  • Zoro # G122356532


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Application Type
Yes
Height
28 in
Assembly Required
Full Assembly Needed
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548314
Zoro #
G122356532
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
28 in
Depth
20 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
Black

Description

Good looking design and practical styling meet to form this 28-inch black solid wood nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 28-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.