
28" Black Velvet and Steel Lounge Chair
Mfr # 716374
Zoro # G422811045
product price: $1,383.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Leg Color
Black
Arm Material
Fabric
Accent Chair Pattern
Solid Color
Arm Style
Recessed Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716374
Zoro #
G422811045
UPC #
-
Country of Origin
Türkiye
Dimensions
Overall Length
28 in
Overall Depth
35 in
Overall Height
29 in
Details
Seat Color
Black
Leg Color
Black
Arm Material
Fabric
Accent Chair Pattern
Solid Color
Arm Style
Recessed Arms
Ottoman Included
No
Hardware Finish
Powder Coated
Arms Included
Yes
Legs Included
Yes
Seat Material
Metal
Leg Material
Metal
Weight Capacity
300 lb
Item
Lounge Chair
Removable Seat Cushions
No
Adjustable Headrest
No
Includes
1 Chair
Upholstery Color
Black
Purposeful Distressing Type
No Distressing
Upholstery Material
Velvet
Back Type
Tight Back
Description
This 28-inch black velvet and steel lounge chair is the perfect decorative yet functional accessory for your home. This sturdy velvet upholstered lounge chair comes in a chic all over black color to give your space just the right look. The sturdy legs and inner frame are built with high quality steel, while the seat and curved back cradle you in luxurious velvet. This versatile accent chair will make a soft and cozy modern and contemporary addition to your living room, office, bedroom, lounge, or lobby. 29.00-inch h x 28.00-inch w x 35.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.