28" Black Wall mounted Accent Cabinet With Eight Shelves And Six Drawers

  • Mfr # 546373

  • Zoro # G122359670


product price:  $2,498.99
/ea
Free Shipping & Returns

Key Features

Height
19.69 in
Length
15.98 in
Commercial Use
Yes
Color
Black
Width
27.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546373
Zoro #
G122359670
UPC #
-
Country of Origin
Colombia

Dimensions

Height
19.69 in
Length
15.98 in
Width
27.56 in

Details

Commercial Use
Yes
Color
Black
Assembly
Full Assembly Needed
Item
Cabinet

Description

This 28-inch black wall mounted accent cabinet with eight shelves and six drawers will be the perfect addition to your dining or living space. Equipped with 6 easy open drawers and storage cabinet for practical and good looking storage. This beautiful accent is made from sturdy particle board. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.69-inch H x 27.56-inch W x 15.98-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.